Graduated pipettes, type 1, Class AS, MBL
25 ml, 0,20 ml, 0,10 ± ml, Green
Katalog # 612-3944
Leverandør: SciLabware
Gå til:
Product Details & Documents
Soda lime glass.
- Calibrated to deliver from zero at the top to any graduation line down to the shoulder
- Graduations in permanent amber stain
DIN EN ISO 835
Certifications: DIN EN ISO 835.
Specifikationer
- Colour code:Green
- Capacity:25 ml
- Division:0,20 ml
- Tolerance:0,10 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



