Syringes for thin layer chromatography
Fixed needle, calibrated, 22, 100 µl, 51 mm, 0,72 mm, 3, 1710 N
Catalog # HAMICAL81050
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The needle points of these thin layer chromatography syringes are covered with a PTFE coating which reduces the surface tension between the needle and the liquid making it ideal for reproducible sample spotting.
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:1710 N
- Type of tip:3
- Volume:100 µl
- Description:Fixed needle, calibrated
- Length:51 mm
- Seq:06



