Order Entry
Denmark
Orders LinkContactUsLinkComponent
Zorbax C8, HPLC Columns

Zorbax C8, HPLC Columns

Guard cartridge, C8, 70 Å, 5 µm
Catalog # ZC8-10C5
   Low Manufacturing Impact
Supplier:   Avantor
Zorbax C8, HPLC Columns
Catalog # ZC8-10C5
Supplier:  Avantor
   Low Manufacturing Impact
Zorbax C8, HPLC Columns
Zorbax C8, HPLC Columns

Guard cartridge, C8, 70 Å, 5 µm

Price
2.420,00 kr
Log in for availability
1 * 5 Items
Product Details & Documents

Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process. The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.

  • Spherical porous silica
  • Narrow particles and pore size distribution
  • Robust with good batch to batch reproducibility

Ordering information: Other dimensions columns and guard cartridges are available on request.

Specifications
  • Column Format:
    Guard cartridge
  • Particle Size:
    5 µm
  • Pore size:
    70 Å
  • Seq:
    31
  • Phase:
    C8
  • Carbon load:
    12%
  • Cat. No.:
    ZC8-10C5
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • Surface area:
    330 m²/g
  • Environmentally Preferable:
    Low Manufacturing Impact