ATAS optic liners
Split/splitless FocusLiner, 5 mm, 3,0 mm, 81 mm
Catalog # 568-0634
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Deactivated liners for ATAS optic injectors.
Specifications
- Ext.Ø:5 mm
- Ø int.:3,0 mm
- Description:Split/splitless FocusLiner
- Length:81 mm
- Seq:01



