Solid phase extraction cartridges, Bond Elut™ C18
Straight barrel cartridge, C18, 60 Å, 40 µm, 1 ml, 100 mg
Catalog # VARI52102001
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ C18 is the most hydrophobic, bonded silica sorbent in the Bond Elut™ range. It is the most popular SPE sorbent because of its extremely retentive nature for non-polar compounds. C18 is generally regarded as having the broadest spectrum of retention among bonded silica sorbents, since it retains most organic analytes from aqueous matrices. When analysing small to intermediate molecules, Bond Elut™ C18 can be used for desalting aqueous matrices prior to ion exchange, as salts pass through the sorbent unretained.
- The most hydrophobic, bonded silica sorbent
- Extremely retentive for non-polar compounds
- Effective for desalting aqueous mixtures
* Tabless
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:1 ml
- Description:Straight barrel cartridge
- Seq:14
- Bed weight:100 mg
- Phase:C18
- Carbon load:17,4%
- Cat. No.:VARI52102001
- Endcapped:Yes
- Surface area:50 m²/g



