Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

E-914 for 4 positions, 40 ml with 4-port mixer
Catalog # BUCH11514044
Supplier:   BUCHI
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Catalog # BUCH11514044
Supplier:  BUCHI
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916
Automatic solvent extraction systems, rapid, pressurised, SpeedExtractor E-914 and E-916

E-914 for 4 positions, 40 ml with 4-port mixer

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

SpeedExtractor E-916 / E-914.

  • Extract 6 samples in 30 min and free up your time for other tasks
  • Automated sealing reduces operator intervention and increases process safety
  • Combine extract collection with evaporation, minimize solvent use and avoid costly consumable seals

The SpeedExtractor E-916 / E-914 is an automated instrument for parallel extraction of primarily organic compounds from a variety of solid or semi-solid matrices. Conventional methodologies (e.g. like Soxhlet extraction) are accelerated by using a solvent at elevated temperatures and pres-sures. The parallel concept of SpeedExtractor allows for simultaneous extraction of six samples in one run. A variety of different extract collection options with great synergy to the MultivaporTM and Syncore® Analyst for parallel evaporation and concentration maximizes productivity and streamlines the workflow.

 : The SpeedExtractor E-916 / E-914 is delivered with a comprehensive starter kit consisting of tools, accessory and consumable items. Due to a variety of different collection options the collection vials need to be ordered separately.

Specifications
  • Description:
    E-914 for 4 positions, 40 ml with 4-port mixer
  • Seq:
    02
  • Cat. No.:
    BUCH11514044
  • Max. vol. of extraction cup:
    40 ml
  • Temperature operating range:
    50 - 200 ± 3°C
  • Power consumption:
    1750 W
  • Model:
    E-914
  • W×D×H:
    670×500×725 mm
  • No. of samples:
    4
  • Weight:
    90 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 10 ml for E-916
    Extraction cells, 10 ml for E-916
    BUCH051237
    Log in for availability
    1 * 1 Items - 4.410,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 20 ml for E-916
    Extraction cells, 20 ml for E-916
    BUCH051236
    Log in for availability
    1 * 1 Items - 4.410,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 40 ml for E-916
    Extraction cells, 40 ml for E-916
    BUCH051235
    Log in for availability
    1 * 1 Items - 4.410,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 40 ml for E-914
    Extraction cells, 40 ml for E-914
    BUCH051234
    Log in for availability
    1 * 1 Items - 5.860,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 80 ml for E-914
    Extraction cells, 80 ml for E-914
    BUCH051233
    Log in for availability
    1 * 1 Items - 5.860,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Extraction cells, 120 ml for E-914
    Extraction cells, 120 ml for E-914
    BUCH051232
    Log in for availability
    1 * 1 Items - 5.860,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • UNF-28 ferrule 1/16", grey
    UNF-28 ferrule 1/16", grey
    BUCH044269
    Log in for availability
    1 * 25 Items - 785,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Quartz sand 0,3 - 0,9 mm
    Quartz sand 0,3 - 0,9 mm
    BUCH037689
    Log in for availability
    1 * 2,5 kg - 1.130,00 kr