Basic T-shirts, Napoli
Grey, XXL
113-7371
These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).
- Short sleeves
- Round collar
Weight: 140 g/m²
- Clothing Size:XXL
- Colour:Grey
- Seq:17
- Cat. No.:113-7371
- Sleeve or leg length:Short
- Model:Napoli
- Garment application:Casual
- Gender:Unisex
- Fabric:85% cotton and 15% viscose



