Order Entry
Denmark
Orders LinkContactUsLinkComponent
Basic T-shirts, Napoli

Basic T-shirts, Napoli

Blue, L
Catalog # 113-7361
Supplier:   DELTA PLUS
Basic T-shirts, Napoli
Catalog # 113-7361
Supplier:  DELTA PLUS
Basic T-shirts, Napoli
Basic T-shirts, Napoli

Blue, L

Price
129,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These shirts are either made of 100% cotton (colours blue and white) or 85% cotton and 15% viscose (colour grey).

  • Short sleeves
  • Round collar

Weight: 140 g/m²

Specifications
  • Clothing Size:
    L
  • Colour:
    Blue
  • Seq:
    09
  • Cat. No.:
    113-7361
  • Sleeve or leg length:
    Short
  • Model:
    Napoli
  • Garment application:
    Casual
  • Gender:
    Unisex
  • Fabric:
    100% cotton
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.