Standard hydrometers
Traceable calibration certificate, L50, 1,000 - 1,050 g/ml, 0,0005 g/ml, 335 mm
Catalog # ALLA3500LC10020MEU
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature of 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Description:Traceable calibration certificate
- Length:335 mm
- Seq:37
- Division:0,0005 g/ml
- Model:L50
- Range:1,000 - 1,050 g/ml



