Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-5MS

Capillary columns, TRACE™ TR-5MS

Capillary, TR-5MS, 0,10 µm, 0,25 mm, 30 m
Catalog # 555-9463
Capillary columns, TRACE™ TR-5MS
Catalog # 555-9463
Capillary columns, TRACE™ TR-5MS
Capillary columns, TRACE™ TR-5MS

Capillary, TR-5MS, 0,10 µm, 0,25 mm, 30 m

Price
7.390,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

TRACE™ TR-5MS GC columns are ideal for hydrocarbons, solvents, pesticides, herbicides, phenols, amines.

  • Non-polar phase, 5% phenyl polysilphenylene-siloxane
  • Low bleed and high stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,10 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Phase:
    TR-5MS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.