Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-5

Capillary columns, TRACE™ TR-5

Capillary, TR-5, 1,50 µm, 0,53 mm, 30 m
Catalog # 555-9470
Capillary columns, TRACE™ TR-5
Catalog # 555-9470
Capillary columns, TRACE™ TR-5
Capillary columns, TRACE™ TR-5

Capillary, TR-5, 1,50 µm, 0,53 mm, 30 m

Price
7.790,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Excellent starting columns for method development, capable of performing most required separations.

  • Non-polar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low bleed
  • Widely used in a variety of applications

Documents

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,50 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Phase:
    TR-5