Capillary columns, TracePLOT™ TG-BOND S
Capillary, TG-BOND S, 20,00 µm, 0,53 mm, 30 m
555-8860
TracePLOT™ TG-BOND S GC columns are ideal for analysis of non-polar and mid-polar compounds.
- Mid-polarity, divinylbenzene 4-vinylpyridine solid phase
- Particles incorporated into the walls of the tubing for essentially no particle release
- Column Format:Capillary
- Film thickness:20,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:04
- Phase:TG-BOND S



