Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, TracePLOT™ TG-BOND S

Capillary columns, TracePLOT™ TG-BOND S

Capillary, TG-BOND S, 10,00 µm, 0,32 mm, 15 m
Katalog # 555-8863
Leverandør:   Thermo Fisher Scientific
Capillary columns, TracePLOT™ TG-BOND S
Katalog # 555-8863
Capillary columns, TracePLOT™ TG-BOND S

Capillary, TG-BOND S, 10,00 µm, 0,32 mm, 15 m

Price
6.760,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

TracePLOT™ TG-BOND S GC columns are ideal for analysis of non-polar and mid-polar compounds.

  • Mid-polarity, divinylbenzene 4-vinylpyridine solid phase
  • Particles incorporated into the walls of the tubing for essentially no particle release
Specifikationer
  • Column Format:
    Capillary
  • Film thickness:
    10,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    15 m
  • Seq:
    01
  • Phase:
    TG-BOND S