Capillary columns, TracePLOT™ TG-BOND Q+
Capillary, TG-BOND Q+, 20,00 µm, 0,53 mm, 15 m
Catalog # 555-8865
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Intermediate polarity columns for baseline separation of ethane, ethylene and acetylene.
- Porous divinyl benzene homopolymer
- Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
- Column Format:Capillary
- Film thickness:20,00 µm
- Ø int.:0,53 mm
- Length:15 m
- Phase:TG-BOND Q+
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



