Capillary columns, TracePLOT™ TG-BOND Q
Capillary, TG-BOND Q, 10,00 µm, 0,32 mm, 15 m
Catalog # 555-8872
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Non-polar columns for oxygenated compounds and solvents.
- Non-polar 100% divinyl benzene phase
- Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
- Column Format:Capillary
- Film thickness:10,00 µm
- Ø int.:0,32 mm
- Length:15 m
- Phase:TG-BOND Q
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



