Order Entry
Denmark
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ SCX

Solid phase extraction cartridges, HyperSep™ SCX

Cartridge, SCX, 40 - 60 µm, 1 ml, 50 mg
Catalog # HYPE60108-420
Solid phase extraction cartridges, HyperSep™ SCX
Catalog # HYPE60108-420
Solid phase extraction cartridges, HyperSep™ SCX
Solid phase extraction cartridges, HyperSep™ SCX

Cartridge, SCX, 40 - 60 µm, 1 ml, 50 mg

Price
2.560,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

A strong cation exchange sorbent for extraction of charged basic compounds.

  • Benzene ring provides potential for nonpolar interactions
  • Low pKa value sorbent
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    1 ml
  • Seq:
    01
  • Bed weight:
    50 mg
  • Phase:
    SCX
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.