Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Capillary columns, TracePLOT™ TG-BOND Msieve 5A

Capillary, TG-BOND Msieve 5A, 50,00 µm, 0,32 mm, 30 m
Catalog # 555-8873
Capillary columns, TracePLOT™ TG-BOND Msieve 5A
Catalog # 555-8873
Capillary columns, TracePLOT™ TG-BOND Msieve 5A
Capillary columns, TracePLOT™ TG-BOND Msieve 5A

Capillary, TG-BOND Msieve 5A, 50,00 µm, 0,32 mm, 30 m

Price
15.480,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

TracePLOT™ TG-BOND Msieve 5A GC columns are designed for separation of Ar/O₂ and other permanent gases.

  • Specially designed coating and deactivation procedures for chromatographic efficiency and the integrity of the coating porous layer
  • Deactivation process yields a sharp peak for CO elution rather than the tailing commonly seen in other columns
  • High retention of molecular sieve permits separation of permanent gases at temperatures above ambient
  • Uniform particles remain adherent to the tubing even following continuous valve-cycling
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    50,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    30 m
  • Seq:
    04
  • Phase:
    TG-BOND Msieve 5A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.