Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, TracePLOT™ TG-BOND Msieve 5A

Capillary columns, TracePLOT™ TG-BOND Msieve 5A

Capillary, TG-BOND Msieve 5A, 30,00 µm, 0,53 mm, 15 m
Catalog # 555-8876
Capillary columns, TracePLOT™ TG-BOND Msieve 5A
Catalog # 555-8876
Capillary columns, TracePLOT™ TG-BOND Msieve 5A
Capillary columns, TracePLOT™ TG-BOND Msieve 5A

Capillary, TG-BOND Msieve 5A, 30,00 µm, 0,53 mm, 15 m

Price
10.750,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

TracePLOT™ TG-BOND Msieve 5A GC columns are designed for separation of Ar/O₂ and other permanent gases.

  • Specially designed coating and deactivation procedures for chromatographic efficiency and the integrity of the coating porous layer
  • Deactivation process yields a sharp peak for CO elution rather than the tailing commonly seen in other columns
  • High retention of molecular sieve permits separation of permanent gases at temperatures above ambient
  • Uniform particles remain adherent to the tubing even following continuous valve-cycling
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    30,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    15 m
  • Seq:
    01
  • Phase:
    TG-BOND Msieve 5A