Capillary columns, TRACE™ TR-V1
Capillary, TR-V1, 1,80 µm, 0,32 mm, 30 m
555-9434
Thick film columns for the analysis of volatile analytes.
- Mid-polarity phase, 6% cyanopropylphenyl polysiloxane
- Low bleed suitable for MS detection
- Column Format:Capillary
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:TR-V1



