Capillary columns, TRACE™ TR-V1
Capillary, TR-V1, 1,40 µm, 0,25 mm, 60 m
Catalog # 555-9435
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Thick film columns for the analysis of volatile analytes.
- Mid-polarity phase, 6% cyanopropylphenyl polysiloxane
- Low bleed suitable for MS detection
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Length:60 m
- Phase:TR-V1



