Capillary columns for specific EPA methods, Trace™
Capillary, Trace™ TR-525, 0,25 µm, 0,25 mm, 30 m
Catalog # 555-9058
Supplier: Thermo Fisher Scientific
Capillary columns for specific EPA methods, Trace™
Catalog # 555-9058
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are designed to perform specific EPA methodologies. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.
- Low bleed, even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Applications: Volatile organic compounds (VOCs), pesticides, brominated flame retardants, explosives.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Phase:Trace™ TR-525



