Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns for specific EPA methods, Trace™

Capillary columns for specific EPA methods, Trace™

Capillary, Trace™ TR-8270, 0,50 µm, 0,25 mm, 30 m
Catalog # 555-9061
Capillary columns for specific EPA methods, Trace™
Catalog # 555-9061
Capillary columns for specific EPA methods, Trace™
Capillary columns for specific EPA methods, Trace™

Capillary, Trace™ TR-8270, 0,50 µm, 0,25 mm, 30 m

Price
8.470,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These columns are designed to perform specific EPA methodologies. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.

  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance

Applications: Volatile organic compounds (VOCs), pesticides, brominated flame retardants, explosives.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Seq:
    03
  • Phase:
    Trace™ TR-8270