Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

10×10, Tube of 1,2 - 2 ml, Blue, 132×132×53 mm
  SARS93.874.610
Marketsource
 :   SARSTEDT
Cryoboxes
  SARS93.874.610
 :  SARSTEDT
Marketsource
Cryoboxes

10×10, Tube of 1,2 - 2 ml, Blue, 132×132×53 mm

 
 
   
1 * 5 Items
 

Cryoboxes, made of high quality durable polycarbonate.

  • Numerical coding for each tubes enables quick sample identification
  • Optically clear lid and coloured base with large apertures for swift ventilation
  • Autoclavable

For storage of tubes at deep freeze range to −196 °C.

 
  • Compartments:
    10×10
  • For:
    Tube of 1,2 - 2 ml
  • W×D×H ext.:
    132×132×53 mm
  • Colour:
    Blue
  • Seq:
    04