Cation exchange chromatography columns, TSK-GEL® SP STAT
Cation exchange chromatography column, SP-STAT, nonporous, Analytical, SP-STAT, Stainless steel, -, 7 µm, 4,60 mm, 100 mm, Polymer
Catalog # TOYO0021964
Supplier: TOSOH Bioscience
Cation exchange chromatography columns, TSK-GEL® SP STAT
Catalog # TOYO0021964
Supplier: TOSOH Bioscience
Gå til:
Product Details & Documents
TSK-GEL® SP STAT are cross-linked hydrophilic polymer (mono-disperse particles) based columns designed to monitor a PEGylation reaction of beta-lactoglobulin. These STAT columns provide fast, high resolution separations at moderate pressures.
- Nonporous columns
- High efficiency separation at short analysis time
- Used for high throughput protein separation
Specifikationer
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:7 µm
- Pore size:-
- Description:Cation exchange chromatography column, SP-STAT, nonporous
- Length:100 mm
- Seq:01
- Column hardware:Stainless steel
- Phase:SP-STAT
- Packing material:Polymer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



