Hotplates
350×500 mm, 30...110 °C, 1800 W, Hotplate, HT 21, aluminium alloy plate , 364×514×170 mm
Catalog # GESTHT21
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Documents
Specifications
- Heating area:350×500 mm
- Heating capacity:1800 W
- Temp.:30...110 °C
- Seq:12
- W×D×H:364×514×170 mm
- Type:Hotplate, HT 21, aluminium alloy plate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



