Screw top vials
Vials, graduated, 4,00 ml, 15×45 mm, klar, No, 13-425
Catalog # SIAL27024
Supplier: Merck
Gå til:
Product Details & Documents
Specifikationer
- Kasket inkluderet:No
- Cap størrelse:13-425
- Diameter×H:15×45 mm
- Kapacitet:4,00 ml
- Farve:klar
- Beskrivelse:Vials, graduated
- Seq:02



