Solid phase extraction cartridges, HyperSep™ SCX
Cartridge, SCX, 40 - 60 µm, 25 ml, 5000 mg
HYPE60108-717
A strong cation exchange sorbent for extraction of charged basic compounds.
- Benzene ring provides potential for nonpolar interactions
- Low pKa value sorbent
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:25 ml
- Bed weight:5000 mg
- Phase:SCX



