Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, HyperSep™ C18

Cartridge, C18, 40 - 60 µm, 25 ml, 5000 mg
Catalog # 549-0692
Solid phase extraction cartridges, HyperSep™ C18
Catalog # 549-0692
Solid phase extraction cartridges, HyperSep™ C18
Solid phase extraction cartridges, HyperSep™ C18

Cartridge, C18, 40 - 60 µm, 25 ml, 5000 mg

Price
2.940,00 kr
Log in for availability
1 * 20 Items
Product Details & Documents

These columns feature a highly retentive alkyl-bonded phase for non polar to moderately polar compounds.

  • Hydrophobic reversed phase
  • Retains most organic analytes from aqueous matrices
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    25 ml
  • Seq:
    11
  • Bed weight:
    5000 mg
  • Phase:
    C18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.