Order Entry
Denmark
Orders LinkContactUsLinkComponent
Storage vials

Storage vials

Standard vial with round interior and square exterior, 3,00 ml, 17,3×26,4 mm, No, 23 mm
Catalog # SAVI200-003-20
Supplier:   SAVILLEX
Storage vials
Catalog # SAVI200-003-20
Supplier:  SAVILLEX
Storage vials
Storage vials

Standard vial with round interior and square exterior, 3,00 ml, 17,3×26,4 mm, No, 23 mm

Price
167,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PFA vials with round or conical interior.

  • Ideal for storage and digestion in geochemistry
  • Flat base for maximum heating efficiency
  • Square exterior vials with hex closures have higher pressure rating

Ordering information: Closures can be ordered separately. Modifications may be available on request.

Specifications
  • Cap included:
    No
  • Cap Size:
    23 mm
  • Ø×H:
    17,3×26,4 mm
  • Capacity:
    3,00 ml
  • Description:
    Standard vial with round interior and square exterior
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.