Rods, filtering, BOLA
28×100 mm, 10 μm
Catalog # BOHLN1510-28
Supplier: Bohlender
Jump to:
Product Details & Documents
These filtering rods are made of microporous PTFE.
- Resistant to chemicals
- Temperature resistance from –200 to +250 °C
Diameter and length are nominal dimensions and can contain a machining tolerance.
Specifications
- Ø×H:28×100 mm
- Pore size:10 μm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



