Order Entry
Denmark
Orders LinkContactUsLinkComponent
Stirrer blades

Stirrer blades

Propeller with four blades, PTFE/PEEK, shaft Ø 16 mm, 140×30×12 mm, wrench 32 mm
Catalog # BOHLC448-36
Supplier:   Bohlender
Stirrer blades
Catalog # BOHLC448-36
Supplier:  Bohlender
Stirrer blades
Stirrer blades

Propeller with four blades, PTFE/PEEK, shaft Ø 16 mm, 140×30×12 mm, wrench 32 mm

Price
5.940,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stirrer blades made from PTFE, with a set of clamp screws made from a PTFE/PEEK compound.

  • Chemical resistant
  • Temperature resistance from –200 to +250 °C
  • Create axial flow

The blades can be fixed tightly on stirrer shafts by means of the clamp screws. A spanner wrench is included for easy assembly.

Specifications
  • Type:
    Propeller with four blades, PTFE/PEEK, shaft Ø 16 mm, 140×30×12 mm, wrench 32 mm
  • Seq:
    19
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.