Glove liners, Perfect Poly® PU First White
6, White, 240 mm
Katalog # DALL2132255/6
Leverandør: HONEYWELL SAFETY
Gå til:
Product Details & Documents
100% Nylon knitted glove with white PU coating on the palm and fingers.
- Ventilated back optimises the glove's breathability
- PU coating ensures a good grip at the fingertips
- White colour enhances the glove's hygiene and cleanliness
Ideal for fine handling or as an underglove.
: EN 388:2016 (3131X), Cat. II.
Specifikationer
- Glove size:6
- Colour:White
- Length:240 mm
- Seq:01
- Cat. No.:DALL2132255/6
- Liner material:Nylon
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (3131X)
- Finish:Coating on palm and fingers
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



