Glove liners, Perfect Poly® PU First White
10, hvid, 240 mm
Catalog # DALL2132255/10
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
100% Nylon knitted glove with white PU coating on the palm and fingers.
- Ventilated back optimises the glove's breathability
- PU coating ensures a good grip at the fingertips
- White colour enhances the glove's hygiene and cleanliness
Ideal for fine handling or as an underglove.
Certifications: EN 388:2016 (3131X), Cat. II.
Specifications
- Handske størrelse:10
- Farve:hvid
- Længde:240 mm
- Seq:05
- Cat. No.:DALL2132255/10
- Foringsmateriale:Nylon
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Måler:13
- Manchet:Strikket
- EN norm:EN 388:2016 (3131X)
- Overflade:Coating on palm and fingers
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



