Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

9×9, Tube of 1,2 - 2 ml, Blue, 132×132×53 mm
Catalog # SARS93.873.681
Marketsource
Supplier:   SARSTEDT
Cryoboxes
Catalog # SARS93.873.681
Supplier:  SARSTEDT
Marketsource
Cryoboxes

9×9, Tube of 1,2 - 2 ml, Blue, 132×132×53 mm

Price
266,59 kr
Log in for availability
1 * 5 Items
Product Details & Documents

Cryoboxes, made of high quality durable polycarbonate.

  • Numerical coding for each tubes enables quick sample identification
  • Optically clear lid and coloured base with large apertures for swift ventilation
  • Autoclavable

For storage of tubes at deep freeze range to −196 °C.

Specifications
  • Compartments:
    9×9
  • For:
    Tube of 1,2 - 2 ml
  • W×D×H ext.:
    132×132×53 mm
  • Colour:
    Blue
  • Seq:
    03