Order Entry
Denmark
Orders LinkContactUsLinkComponent
Control units

Control units

MIXcontrol 20, CH-plug
  442-0769
Control units
  442-0769
 :  
Control units
Control units

MIXcontrol 20, CH-plug

 
 
 
  • Description:
    MIXcontrol 20, CH-plug
  • Seq:
    02
  • Cat. No.:
    442-0769
  • Model:
    MIXcontrol 20
  • Speed range:
    100 - 1600 min⁻¹
  • W×D×H:
    200×155×38 mm
  • Power input:
    20 W
  • Weight:
    1,9 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.