Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Control units

MIXcontrol 20, EU-plug
Catalog # 442-0768
Supplier:   2MAG
Control units
Catalog # 442-0768
Supplier:  2MAG
Control units
Control units

MIXcontrol 20, EU-plug

Price
6.140,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Description:
    MIXcontrol 20, EU-plug
  • Seq:
    03
  • Cat. No.:
    442-0768
  • Model:
    MIXcontrol 20
  • Speed range:
    100 - 1600 min⁻¹
  • W×D×H:
    200×155×38 mm
  • Power input:
    20 W
  • Weight:
    1,9 kg