Control units
MIXcontrol 40, CH-plug
Catalog # 442-0772
Gå til:
Discontinued
Product Details & Documents
Specifikationer
- Description:MIXcontrol 40, CH-plug
- Seq:08
- Cat. No.:442-0772
- Model:MIXcontrol 40
- Speed range:100 - 2000 min⁻¹
- W×D×H:200×155×48 mm
- Power input:40 W
- Weight:1,9 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



