Ice machine, cubes
Ice Machine for cubes, KL 42, 40 - 42 kg/24 h, 17 kg, R290, 495×573×705/845mm, 49 kg
474-0095
Ice machine in stainless steel for the production of ice cubes. Capacity from 18 to 145 kg/24 h. The ice machines are delivered with air cooling as a standard but are also available with water cooling. Water cooling is recommended for integrated machinery. Models with higher capacity are available. Please contact your local Avantor sales office for further details.
- Ice capacity (l):40 - 42 kg/24 h
- Storage capacity:17 kg
- Weight:49 kg
- Description:Ice Machine for cubes, KL 42
- Seq:3
- W×D×H:495×573×705/845mm
- Refrigerant:R290
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



