Order Entry
Denmark
Orders LinkContactUsLinkComponent
Ice machine, cubes

Ice machine, cubes

Ice Machine for cubes, KL 22, 24 - 25 kg/24 h, 6.5 kg, R290, 345×460×588/613 mm, 32 kg
Catalog # 474-0093
Supplier:   PORKKA SCANDINAVIA
Ice machine, cubes
Catalog # 474-0093
Supplier:  PORKKA SCANDINAVIA
Ice machine, cubes
Ice machine, cubes

Ice Machine for cubes, KL 22, 24 - 25 kg/24 h, 6.5 kg, R290, 345×460×588/613 mm, 32 kg

Price
11.670,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Ice machine in stainless steel for the production of ice cubes. Capacity from 18 to 145 kg/24 h. The ice machines are delivered with air cooling as a standard but are also available with water cooling. Water cooling is recommended for integrated machinery. Models with higher capacity are available. Please contact your local Avantor sales office for further details.

Specifications
  • Ice capacity (l):
    24 - 25 kg/24 h
  • Storage capacity:
    6.5 kg
  • Weight:
    32 kg
  • Description:
    Ice Machine for cubes, KL 22
  • Seq:
    1
  • W×D×H:
    345×460×588/613 mm
  • Refrigerant:
    R290
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.