Surface protection mats
Translucent, 550×600 mm, 5,00 mm
Catalog # DENE5101005
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Translucent bench mats made from silicone rubber (VMQ).
- Temperature range from −60 to +200° C
- Short periods up to 260° C
- Durometer 60 Shore A
Specifications
- Colour:Translucent
- L×W:550×600 mm
- Seq:005
- Thickness:5,00 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



