Selfpacker® Preparative HPLC Columns
Gasket set (top flange) for packing stand NW25 (included in 556-0017), —
Catalog # 556-0003
Supplier: MERKLINGER PRAZISION WERKZEUG
Jump to:
Product Details & Documents
This column-packing technology is based on a combination of vacuum suction with subsequent column bed compression that stabilises the packing. A common water-jet pump is used to generate the vacuum. The sorbent slurry is sucked through a packing reservoir into the column by applying low pressure at the bottom end of the column.
- Allows precise adjustment of the desired packing volume or sorbent bed height
- Facilitates the determination of the column geometry
- Makes direct scale-up from analytical to preparative scale easy
Packing stand NW25
Min./max. packing height: 185/220 mm
Max. working pressure: 200 bar
Packing stand NW50
Min./max. packing height: 185/220 mm
Max. working pressure: 100 bar
Packing stand NW100
Min./max. packing height: 295/350 mm
Max. working pressure: 100 bar
Max. working pressure: 200 bar
Specifications
- Description:Gasket set (top flange) for packing stand NW25 (included in 556-0017)
- Length:—
- Seq:3



