Capsule filters, Polycap™ AS, Whatman™
Polycap™ AS 36, nylon, with glass fibre prefilter, non sterile, 0,2 µm, FNPT
Katalog # 516-0957
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
These Polycap™ AS (aqueous solutions) capsule filters combine a glass microfiber (GMF) prefilter over a nylon membrane final filter to provide maximum filtration of difficult, particulate-laden solutions.
- First layer (GMF) acts as a prefilter to ensure longer membrane life and higher filtration efficiency
- Nylon membrane filter layer is inherently hydrophilic, has low extractables, is biosafe, and has excellent flow rates
- PP housing is thermally fused (no glues, adhesives, or extraneous materials), reducing extractable levels
- Can be tested with bubble point, pressure decay, or forward flow methods
- Available in presterilised and non sterile (autoclavable) versions
Polycap™ AS are capsule filters specifically designed for high-volume filtration of aqueous sample solutions in a compact size.
Certifications: Manufactured according to ISO9001:2008 QMS standards
Specifikationer
- Connection:FNPT
- Pore size:0,2 µm
- Type:Polycap™ AS 36, nylon, with glass fibre prefilter, non sterile
- Seq:01
- Filtration area:400 cm²
- Cat. No.:516-0957
- Max. pressure:4,1 bar
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



