Stools, Vinyl
Round seat with a PA reinforced base, 620 - 860 mm, Castors, nylon, +, Black gas-lift column, with height adjustment
Catalog # 139-0699
Supplier: Kango
Jump to:
Product Details & Documents
Stools with high density comfortable foam and vinyl coating.
- Seat is surrounded by an edge protection strip
- Ergonomically designed seat with slip-resistant surface
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shock absorber
- 5-branch scuff resistant reinforced base
Stools
Compact, polyvalent, easy to disinfect and easily adjustable
Round seats
Diameter of the seat: 300 mm
Specifications
- Description:Round seat with a PA reinforced base
- Height:620 - 860 mm
- Seq:41
- Foot style:Castors, nylon
- Foot ring:+
- With:Black gas-lift column, with height adjustment



