Solid phase extraction cartridges, HyperSep™ C18
Cartridge, C18, 40 - 60 µm, 3 ml, 200 mg
Catalog # 549-0687
Supplier: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ C18
Catalog # 549-0687
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns feature a highly retentive alkyl-bonded phase for non polar to moderately polar compounds.
- Hydrophobic reversed phase
- Retains most organic analytes from aqueous matrices
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:3 ml
- Seq:05
- Bed weight:200 mg
- Phase:C18
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



