Solid phase extraction cartridges, HyperSep™ C18
Cartridge, C18, 40 - 60 µm, 75 ml, 10000 mg
549-0693
These columns feature a highly retentive alkyl-bonded phase for non polar to moderately polar compounds.
- Hydrophobic reversed phase
- Retains most organic analytes from aqueous matrices
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:75 ml
- Seq:12
- Bed weight:10000 mg
- Phase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



