Headspace crimp top vials
Vials, with write-on white patch and fill lines, 20,00 ml, Round bottom, 23×75,5 mm, Clear, No
Catalog # PERCN9303349
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements. These vials are manufactured to specific tolerances that are guaranteed to fit and perform with PerkinElmer and non-PerkinElmer instruments.
- Pressure release safety caps to ensure safe analysis at any temperature
- Glass performs at high temperatures and is chemical resistant to acidic, neutral and alkali solutions
- Packed in a clean environment
Specifications
- Cap included:No
- Ø×H:23×75,5 mm
- Capacity:20,00 ml
- Colour:Clear
- Description:Vials, with write-on white patch and fill lines
- Seq:04
- Base:Round bottom
Accessories
Product Information
- Catalog #AvailabilityPrice
- PTFE coated silicone cap/spring, unassembledPTFE coated silicone cap/spring, unassembledPERCB0104241Log in for availability1 * 100 Items - 1.340,00 kr
Product Information
- Catalog #AvailabilityPrice
- PTFE coated silicone cap/spring, unassembledPTFE coated silicone cap/spring, unassembledPERCB0104242Log in for availability1 * 1.000 Items - 11.970,00 kr
Product Information
- Catalog #AvailabilityPrice
- Aluminium coated silicone cap/septa/spring, unassembledAluminium coated silicone cap/septa/spring, unassembledPERCB0104243Log in for availability1 * 100 Items - 1.700,00 kr
Product Information
- Catalog #AvailabilityPrice
- Aluminium coated silicone cap/septa/spring, unassembledAluminium coated silicone cap/septa/spring, unassembledPERCB0104244Log in for availability1 * 1.000 Items - 19.350,00 kr
Product Information
- Catalog #SeptumAvailabilityPrice
- Aluminium cap, star spring and septaAluminium cap, star spring and septaPERCB0159356Butyl redLog in for availability1 * 100 Items - 1.100,00 kr
Product Information
- Catalog #AvailabilityPrice
- Red PTFE coated butyl rubber cap, pre-assembledRed PTFE coated butyl rubber cap, pre-assembledPERCB4000025Log in for availability1 * 1.000 Items - 10.650,00 kr
Product Information
- Catalog #AvailabilityPrice
- PTFE coated silicone cap, pre-assembledPTFE coated silicone cap, pre-assembledPERCB4000022Log in for availability1 * 1.000 Items - 11.630,00 kr
Product Information
- Catalog #SeptumAvailabilityPrice
- Aluminium cap, ridgedAluminium cap, ridgedPERCN9303350Butyl grey stopperLog in for availability1 * 1.000 Items - 6.170,00 kr



