Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Standard valves

5 mm, 11 mm
Catalog # COWI016.705.2
Supplier:   COWIE
Standard valves
Catalog # COWI016.705.2
Supplier:  COWIE
Standard valves
Standard valves

5 mm, 11 mm

Price
500,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Standard valves made of PTFE.

  • Maximum Pressure 1 bar at 100 °C and 5 mm Hg
  • Valves may be sterlised at 135 °C
  • Very good chemical resistance
Specifications
  • Hole Ø:
    5 mm
  • Seq:
    13
  • For tube O-Ø:
    11 mm