Filter papers, medium fast and fast
450×450 mm
Catalog # HECH41250045
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Folded filter papers are suitable for the analysis of fats (due to low ether-soluble residue).
- Filter paper sheets/folded papers are smooth and medium fast
- Filter paper circles are grained and fast
Certifications: According to DIN 53137
Specifications
- Seq:01
- Size:450×450 mm
- Thickness:0,15 mm
- Cat. No.:HECH41250045
- Filtration speed:20 s
- Weight:70 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



