Politainer
Politainer, 5 L, Natural, GL 38, UN-Y approval in combination with box, 178×178×178 mm
Catalog # SCTV107330
Supplier: S.C.A.T.
Jump to:
Product Details & Documents
The SCAT Politainer - also known as folding canisters - is a combination of a flexible plastic bag and a stable UN-approved outer carton. Storage in the unfilled state is possible in a very small space and after filling, safe storage or transport is guaranteed.
- Consists of LDPE and EVA copolymer, which offers optimum protection against volatile solvents
- Available with the frequently used threads GL38 and S60/61 and with volumes of 5, 10 and 20 L
SCAT Politainers are an ideal way of not having to dispense with safe storage even in limited spaces.
Ordering information: The matching boxes with UN-Y approval are available in the table below.
Documents
GHS Poster Important Lab and HPLC Safety Guidelines
Application Notes
TDS Canisters Overview
Datasheet
Specifications
- Thread:GL 38
- Type:UN-Y approval in combination with box
- Capacity:5 L
- Colour:Natural
- Description:Politainer
- Seq:01
- W×D×H:178×178×178 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Thread adapter, PTFE, GL 38 on GL 45Thread adapter, PTFE, GL 38 on GL 45SCTV107338Foldable politainer with GL 38Log in for availability1 * 1 Items - 575,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



