Politainer
Politainer, 10 L, Natural, GL 38, UN-Y approval in combination with box, 228×228×228 mm
Catalog # SCTV107331
Supplier: S.C.A.T.
Jump to:
Product Details & Documents
The SCAT Politainer - also known as folding canisters - is a combination of a flexible plastic bag and a stable UN-approved outer carton. Storage in the unfilled state is possible in a very small space and after filling, safe storage or transport is guaranteed.
- Consists of LDPE and EVA copolymer, which offers optimum protection against volatile solvents
- Available with the frequently used threads GL38 and S60/61 and with volumes of 5, 10 and 20 L
SCAT Politainers are an ideal way of not having to dispense with safe storage even in limited spaces.
: The matching boxes with UN-Y approval are available in the table below.
Specifications
- Thread:GL 38
- Type:UN-Y approval in combination with box
- Capacity:10 L
- Colour:Natural
- Description:Politainer
- Seq:02
- W×D×H:228×228×228 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Thread adapter, PTFE, GL 38 on GL 45Thread adapter, PTFE, GL 38 on GL 45SCTV107338Foldable politainer with GL 38Log in for availability1 * 1 Items - 575,00 kr



